
20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length
Mfr # 20UL1429STRWHI25
Zoro # G407452874
product price: $23.79
/eaKey Features
Conductor Material
Tinned Copper
Jacket Color
White
Nominal Outside Dia.
0.057 in
Voltage
150V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20UL1429STRWHI25
Zoro #
G407452874
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.057 in
Wire Size
20 AWG
Overall Diameter
0.0570"
Conductor Diameter
0.0320"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
150V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
80°C
Standards
UL1429
Type
UL1429 Stranded Wire (19/32)
Description
Stranded 20 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.