22 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00500 Diameter, Red, 1000 ft Length
- Mfr # 22UL1429STRRED1000
- Zoro # G407453413
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.05 in
Voltage
150V
Insulation Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22UL1429STRRED1000
- Zoro #
- G407453413
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Voltage
- 150V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 80°C
- Standards
- UL1429
- Type
- UL1429 Stranded Wire (7/30)
Dimensions
- Nominal Outside Dia.
- 0.05 in
- Wire Size
- 22 AWG
- Overall Diameter
- 0.0500"
- Conductor Diameter
- 0.0254"
Description
Stranded 22 AWG UL1429 wire is great for general 150V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or closed cabinet construction This means it is perfect for use in applications such as computers, control panels, and office equipment An irradiated crosslinked PVC jacket protects the wire against abrasion, chemicals, oils, solvents, and additionally does not soften or burn when heated The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity This wire conforms to UL and MILspec specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.