24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts

  • Mfr # 24UL1015STRORG250

  • Zoro # G301911460


product price:  $38.89
/ea

Key Features

Jacket Color
Orange
Voltage
600V
Conductor Design
Stranded
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24UL1015STRORG250
Zoro #
G301911460
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
24 AWG

Details

Item
Hookup Wire
Jacket Color
Orange
Voltage
600V
Conductor Design
Stranded

Description

Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Green, Gray, Red, Orange, White, Yellow, & Violet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.