Shop REMINGTON INDUSTRIES
See all product information
Create Account
26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts
- Mfr # 26UL1007STRWHI
- Zoro # G801908090
product price:Â
$
13.59
/ea
Key Features
Voltage
300V
Conductor Design
Stranded
Wire Size
26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26UL1007STRWHI
- Zoro #
- G801908090
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Jacket Color
- White
- Voltage
- 300V
- Conductor Design
- Stranded
Dimensions
- Wire Size
- 26 AWG
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.