Shop REMINGTON INDUSTRIES
See all product information
Create Account
26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190 Diameter, PTFE, 600 Volts
- Mfr # 26PTFESTRGRE25
- Zoro # G401909091
product price:Â
$
25.79
/ea
Key Features
Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.039 in
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26PTFESTRGRE25
- Zoro #
- G401909091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.039 in
- Wire Size
- 26 AWG
- Overall Diameter
- 0.039"
- Wire Diameter
- 0.0187"
Details
- Item
- Hookup Wire
- Conductor Material
- Silver Plated Copper
- Voltage
- 600V
- Insulation Material
- PTFE
- Conductor Design
- Stranded
- Temp. Rating
- 200°C
- Standards
- MIL-W-16878/4
- Type
- MIL-W-16878/4 Type E Stranded Wire (19/38)
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.