
26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0190" Diameter, PTFE, 600 Volts
Mfr # 26PTFESTRORA25
Zoro # G401908735
product price: $25.25
/eaKey Features
Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.039 in
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26PTFESTRORA25
Zoro #
G401908735
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.039 in
Wire Size
26 AWG
Overall Diameter
0.039"
Wire Diameter
0.0187"
Details
Item
Hookup Wire
Conductor Material
Silver Plated Copper
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Standards
MIL-W-16878/4
Type
MIL-W-16878/4 Type E Stranded Wire (19/38)
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.