28 AWG Gauge Strnd Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0126" Dia, MIL-W-16878/1, 600V
- Mfr # 28MILW16878/1STRKIT10COLOR100
- Zoro # G401908759
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.035 in
Voltage
600V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28MILW16878/1STRKIT10COLOR100
- Zoro #
- G401908759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.035 in
- Wire Size
- 28 AWG
- Overall Diameter
- 0.0350"
- Wire Diameter
- 0.0126"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- 10 Colors
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Standards
- MIL-W-16878/1
- Type
- MIL-W-16878/1 Stranded Wire (7/36)
Description
Hook up wire is used in a variety of general-purpose electrical Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.