30 AWG Gauge PTFE Wire Kit, Stranded Hook Up Wire, 25' Length Each, 0.0100" Diameter, 600 Volts

  • Mfr # 30STRPTFEKIT
  • Zoro # G001911227
product price: 
$
65.89
/ea

Key Features

Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Wire Size
30 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30STRPTFEKIT
Zoro #
G001911227
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
30 AWG

Details

Item
Hookup Wire
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded

Description

Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.