3/4" Diameter, 304 Stainless Steel Round Rod, 48" Length, Extruded, 0.75 inch Dia
- Mfr # 0.75RD304SS-48
- Zoro # G401910165
product price:
$
83.29
/ea
Key Features
Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75RD304SS-48
- Zoro #
- G401910165
- UPC #
- -
- Country of Origin
- United States
- Alloy Type
- 304
- Finish
- Unpolished
- Standards
- ASTM A276
- Item
- Round Rod
- Material
- Stainless Steel
- Features
- High Strength, High Corrosion Resistance, Easily Welded or Formed
- Max. Temp.
- 1600°F
Dimensions
- Diameter
- 3/4 in
- Length
- 48 in
Description
304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.