Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 Wire Loom, Black 85C Polyethylene Split Sleeving, 25 ft Length

  • Mfr # 3/4PEBLA25

  • Zoro # G607453862


product price: $38.69
/ea

Key Features

Color
Black
Type
Wire Loom (Convoluted Tubing), Split
Material
Medium Density Polyethylene (MDPE), Black
Flammability Rating
UL 94 HB
1/4" to 3/4" Trade Sizes
0.007" to 0.020" (0.18 mm to 0.51 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4PEBLA25
Zoro #
G607453862
UPC #
-
Country of Origin
United States

Dimensions

1/4" to 3/4" Trade Sizes
0.007" to 0.020" (0.18 mm to 0.51 mm)
Diameter
See Sizes Tab
1" Trade Size
0.007" to 0.028" (0.18 mm to 0.71 mm)

Details

Color
Black
Type
Wire Loom (Convoluted Tubing), Split
Material
Medium Density Polyethylene (MDPE), Black
Flammability Rating
UL 94 HB
Short Term Rating (<168 hours)
115°C (239°F)
Specifications Met
Ford ES-XU5T-14A099-AA Rev. B (85°C); Delphi M2092; Delphi M3421; Delphi C0836
Temperature Rating
-40°C (-40°F) to 85°C (185°F)

Description

Protect and organize your wires and cables with polyethylene wire loom from Remington Industries Corrugated sleeving is commonly used as a cover for wiring harnesses in automotive, marine, and industrial applications, but it is also very practical for use in managing cables in home and office settings Rated for continuous use at up to 85C 185F, the black wire loom tubing comes presplit to allow for easier installation and maintenance Additionally, the corrugated medium density polyethylene that it is made of provides high impact chemical resistance while remaining flexible This protective sleeving is available in five diameter sizes and several cut lengths to best suit your application For a higher performance sleeving, see our 125C 257F nylon wire loom Or, if you are looking for a complete wiring assembly or other custom options, feel free to request our custom services to get components tailored to your project

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.