3/8in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 1000 ft Length

  • Mfr # 3/8NYBLA1000

  • Zoro # G010059699


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nylon
Length
1000 ft
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8NYBLA1000
Zoro #
G010059699
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft
Hole Dia.
0.421 in
Outside Dia.
0.535 in

Details

Material of Construction
Nylon
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
Type
Split
Standards
Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Description

  • •Trade Size: 3/8" | Inner Diameter: 0.421" | Outer Diameter: 0.535"
  • •Sleeving Length: 1000 ft (304.79 m)
  • •Material: Black Nylon with Gray Stripe
  • •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
  • •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.