4 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Black PVC, 60" Length
- Mfr # 1283/04T133BLA60
- Zoro # G101910014
product price:Â
$
41.75
/ea
Key Features
Wire Size
4 AWG
Insulation Material
PVC
Conductor Material
Tinned Copper
Max. Temp.
105°C
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1283/04T133BLA60
- Zoro #
- G101910014
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery Cable
- Insulation Material
- PVC
- Conductor Material
- Tinned Copper
- Max. Temp.
- 105°C
- Color
- Black
- Standards
- CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Dimensions
- Wire Size
- 4 AWG
- Length
- 5 ft
- Outside Diameter
- 0.367 in
- Insulation Thickness
- 0.06 in
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.