4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 15' Length

  • Mfr # TRC1604P-0-469X-15

  • Zoro # G401912251


product price:  $37.19
/ea

Key Features

Number of Conductors
4
Spool Length
15 ft
Nominal Outside Dia.
0.31 in
Insulation Material - Wire and Cable
PVC
Temp. Range
Up to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRC1604P-0-469X-15
Zoro #
G401912251
UPC #
-
Country of Origin
United States

Dimensions

Spool Length
15 ft
Nominal Outside Dia.
0.31 in
Wire Size - Wire and Cable
16 AWG
Jacket Thickness
0.03 in
Insulation Diameter
0.104 in

Details

Number of Conductors
4
Insulation Material - Wire and Cable
PVC
Temp. Range
Up to 60°C
Wire and Cable Item
Trailer Cable
Jacket Color
Black
Conductor Material
Bare Copper
Stranded / Solid
Stranded
Wire Type
GPT
Stranding
19 x 0.0113"
Jacket Material
PVC
Insulation Color
Brown, Green, White, Yellow

Description

Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.