4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 3' Length

  • Mfr # TRC1604P-0-469X-3

  • Zoro # G001912057


product price:  $19.99
/ea

Key Features

Wire and Cable Item
Trailer Cable
Nominal Outside Dia.
0.31 in
Insulation Material - Wire and Cable
PVC
Conductor Material
Bare Copper
Temp. Range
Up to 60°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRC1604P-0-469X-3
Zoro #
G001912057
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.31 in
Wire Size - Wire and Cable
16 AWG
Spool Length
3 ft
Insulation Diameter
0.104 in
Jacket Thickness
0.03 in

Details

Wire and Cable Item
Trailer Cable
Insulation Material - Wire and Cable
PVC
Conductor Material
Bare Copper
Temp. Range
Up to 60°C
Jacket Color
Black
Stranded / Solid
Stranded
Number of Conductors
4
Insulation Color
Brown, Green, White, Yellow
Stranding
19 x 0.0113"
Jacket Material
PVC
Wire Type
GPT

Description

Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.