
Shop REMINGTON INDUSTRIES
See all product information
4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 2' Length
Mfr # GPT1604RC-9642-2
Zoro # G301912047
product price:Â $18.95
/eaKey Features
Wire and Cable Item
Trailer Cable
Temp. Range
Up to 105°C
Wire Size - Wire and Cable
16 AWG
Nominal Outside Dia.
0.408 in
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GPT1604RC-9642-2
Zoro #
G301912047
UPC #
-
Country of Origin
United States
Dimensions
Wire Size - Wire and Cable
16 AWG
Nominal Outside Dia.
0.408 in
Spool Length
2 ft
Insulation Diameter
0.102 in
Details
Wire and Cable Item
Trailer Cable
Temp. Range
Up to 105°C
Conductor Material
Bare Copper
Stranded / Solid
Stranded
Insulation Material - Wire and Cable
PVC
Number of Conductors
4
Stranding
19 x 0.011"
Insulation Color
Brown, Green, White, Yellow
Wire Type
GPT
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come bonded together for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.