Shop REMINGTON INDUSTRIES
See all product information
Create Account
4 Conductor Trailer Cable, Bonded 16 AWG GPT, White-Brown-Yellow-Green PVC Wires, 20' Length
- Mfr # GPT1604RC-9642-20
- Zoro # G601911948
product price:Â
$
75.25
/ea
Key Features
Conductor Material
Bare Copper
Temp. Range
Up to 105 Degrees C
Number of Conductors
4
Wire Size - Wire and Cable
16 AWG
Wire and Cable Item
Trailer Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPT1604RC-9642-20
- Zoro #
- G601911948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size - Wire and Cable
- 16 AWG
- Nominal Outside Dia.
- 0.408 in
- Spool Length
- 20 ft
- Insulation Diameter
- 0.102 in
Details
- Conductor Material
- Bare Copper
- Temp. Range
- Up to 105 Degrees C
- Number of Conductors
- 4
- Wire and Cable Item
- Trailer Cable
- Insulation Material - Wire and Cable
- PVC
- Stranded / Solid
- Stranded
- Wire Type
- GPT
- Insulation Color
- Brown, Green, White, Yellow
- Stranding
- 19 x 0.011"
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come bonded together for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.