
7 Conductor Trailer Cable, 10-12-14 AWG GPT, Color Coded PVC Wires with PVC Jacket, 20' Length
Mfr # TRC0007CBP-0-20
Zoro # G601911573
product price:Â $92.59
/eaKey Features
Number of Conductors
7
Jacket Color
Black
Wire and Cable Item
Trailer Cable
Spool Length
20 ft
Stranded / Solid
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRC0007CBP-0-20
Zoro #
G601911573
UPC #
-
Country of Origin
United States
Dimensions
Spool Length
20 ft
Nominal Outside Dia.
0.55 in
Wire Size - Wire and Cable
10 AWG; 12 AWG; 14 AWG
Jacket Thickness
0.055 in
Details
Number of Conductors
7
Jacket Color
Black
Wire and Cable Item
Trailer Cable
Stranded / Solid
Stranded
Insulation Material - Wire and Cable
PVC
Temp. Range
-30 to 80°C
Conductor Material
Bare Copper
Jacket Material
PVC
Wire Type
GPT
Insulation Color
Black, White (10 AWG); Blue (12 AWG); Brown, Green, Red, Yellow (14 AWG)
Stranding
19 x 25 (12 AWG); 19 x 23 (10 AWG); 19 x 27 (14 AWG)
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.