7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 3' Length

  • Mfr # TRC1407P-0-3

  • Zoro # G401911636


product price:  $24.89
/ea

Key Features

Stranded / Solid
Stranded
Wire Size - Wire and Cable
14 AWG
Jacket Color
Black
Insulation Material - Wire and Cable
PVC
Temp. Range
Up to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRC1407P-0-3
Zoro #
G401911636
UPC #
-
Country of Origin
United States

Dimensions

Wire Size - Wire and Cable
14 AWG
Nominal Outside Dia.
0.52 in
Spool Length
3 ft

Details

Stranded / Solid
Stranded
Jacket Color
Black
Insulation Material - Wire and Cable
PVC
Temp. Range
Up to 80°C
Conductor Material
Bare Copper
Number of Conductors
7
Wire and Cable Item
Trailer Cable
Stranding
19 x 0.0142"
Insulation Color
Black, Blue, Brown, Green, Red, White, Yellow
Wire Type
GPT
Jacket Material
PVC

Description

Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.