Shop REMINGTON INDUSTRIES
See all product information
Create Account
Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, Red, 1 ft
- Mfr # 3/16POAHSRED1
- Zoro # G610060170
product price:Â
$
18.29
/ea
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.06 in
Material
Polyolefin
Temp. Range
-55 Degrees to 110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/16POAHSRED1
- Zoro #
- G610060170
- UPC #
- -
- Country of Origin
- United States
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. After Shrinking
- 0.06 in
- Material
- Polyolefin
- Color
- Red
- Temp. Range
- -55 Degrees to 110 Degrees C
- Min. Shrink Temp.
- 120 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
- Standards
- UL224, SAE-AMS-DTL-23053/4 Class 3, FMVSS 302
Dimensions
- Length
- 1 ft
- Use With Wire Size
- 3/16 in
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This is a 3/16 dual wall heat shrink tubing that is comprised of a red thin-wall polyolefin tubing lined with a fine thermoplastic adhesive, which bonds with many plastics, rubbers, and metals. This high quality heat shrink tubing has a high shrink ratio of 3 to 1, which allows for coverage of irregularly-shaped connectors and components. The sleeving is flexible, permanent, and water-resistant, which makes it perfect for protecting wire connections or harnesses in any kind of automotive or marine application that will have to withstand an outdoor environment. Recommended shrink temperature is 120 deg. C 248 deg. F.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.