Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 2 ft

  • Mfr # 3/4POAHSRED2

  • Zoro # G310060173


product price:  $29.25
/ea

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Temp. Range
-55° to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4POAHSRED2
Zoro #
G310060173
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft
Use With Wire Size
3/4 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 110°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Standards
UL224, SAE-AMS-DTL-23053/4 Class 3, FMVSS 302

Description

Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This is a 3/4 dual wall heat shrink tubing that is comprised of a red thin-wall polyolefin tubing lined with a fine thermoplastic adhesive, which bonds with many plastics, rubbers, and metals. This high quality heat shrink tubing has a high shrink ratio of 3 to 1, which allows for coverage of irregularly-shaped connectors and components. The sleeving is flexible, permanent, and water-resistant, which makes it perfect for protecting wire connections or harnesses in any kind of automotive or marine application that will have to withstand an outdoor environment. Recommended shrink temperature is 120 deg. C 248 deg. F.


  • •3/4" Heat Shrink Sleeving | 3:1 Shrink Ratio | Red Adhesive-Lined Polyolefin
  • •Expanded Inside Dia.: 0.750" (19.05mm) Min. | Recovered Inside Dia.: 0.250" (6.35mm) Max.
  • •Sleeving Length: 2 ft (0.61 m)
  • •Temperature Rating: -55 to +110 deg. C | Passes FMVSS 302 Flammability Test
  • •Specifications Met: SAE-AMS-DTL-23053/4 Class 3, and UL224

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products