Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural

  • Mfr # 18BCW500

  • Zoro # G401907196


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Conductor Material
Bare Copper
Nominal Outside Dia.
0.0403 in
Insulation Material
None
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18BCW500
Zoro #
G401907196
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0403 in
Wire Size
18 AWG

Details

Item
Bus Bar Wire
Conductor Material
Bare Copper
Insulation Material
None

Description

Bare copper wire is an uninsulated wire used for electrical grounding and craft use. This single-strand wire is annealed improved ductility and meets the QQ-W-343 standards for uninsulated wire. It also meets ASTM B3 standards for annealed copper wire and is RoHS compliant. This copper wire is suitable for uninsulated wiring applications as well as in crafts such as jewelry and weaving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.