Shop REMINGTON INDUSTRIES
See all product information
Create Account
Bare Copper Wire, Buss Wire, 20 AWG, 100' Length, 0.0320" Diameter, Natural
- Mfr # 20BCW100
- Zoro # G301911569
product price:Â
$
27.39
/ea
Key Features
Conductor Material
Bare Copper
Nominal Outside Dia.
0.032 in
Insulation Material
None
Wire Size
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20BCW100
- Zoro #
- G301911569
- UPC #
- -
- Country of Origin
- United States
- Item
- Bus Bar Wire
- Conductor Material
- Bare Copper
- Insulation Material
- None
Dimensions
- Nominal Outside Dia.
- 0.032 in
- Wire Size
- 20 AWG
Description
Bare copper wire is an uninsulated wire used for electrical grounding and craft use. This single-strand wire is annealed improved ductility and meets the QQ-W-343 standards for uninsulated wire. It also meets ASTM B3 standards for annealed copper wire and is RoHS compliant. This copper wire is suitable for uninsulated wiring applications as well as in crafts such as jewelry and weaving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.