Bare Copper Wire, Buss Wire, 32 AWG, 25' Length, 0.0080" Diameter, Natural

  • Mfr # 32BCW25

  • Zoro # G901911488


product price: $19.25
/ea

Key Features

Conductor Material
Bare Copper
Nominal Outside Dia.
0.008 in
Insulation Material
None
Wire Size
32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32BCW25
Zoro #
G901911488
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.008 in
Wire Size
32 AWG

Details

Item
Bus Bar Wire
Conductor Material
Bare Copper
Insulation Material
None

Description

Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.