Shop REMINGTON INDUSTRIES
See all product information
Create Account
Butt Terminals, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Copper, Blue, 100 PK
- Mfr # BV2-100
- Zoro # G401910509
product price:Â
$
21.59
/pk of 100, $0.22/ea
Key Features
Type
Butt Splice
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
PVC
Current
27 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV2-100
- Zoro #
- G401910509
- UPC #
- -
- Country of Origin
- United States
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Blue
- Insulation Material
- PVC
- Current
- 27 A
- Maximum Operating Temperature
- 167 Degrees F
- Material
- Tin-Plated Copper with PVC Insulation
- 16-22 AWG
- 19 A
- 14-16 AWG
- 27 A
- 10-12 AWG
- 48 A
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.