This item is Discontinued.

Remington Industries Cut & Stripped Hook Up Wires, 24 AWG, Stranded, 12" Leads - 10 Colors, PK 200 CS24UL1007STR1

Cut & Stripped Hook Up Wires, 24 AWG, Stranded, 12" Leads - 10 Colors, PK 200 (Discontinued)

  • Mfr # CS24UL1007STR1
  • Zoro # G101911202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24UL1007STR1
Zoro #
G101911202
UPC #
-
Country of Origin
United States

Description

Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire (20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow). The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.