Zoro Homepage

Fork Terminal, #10 Stud Size, PVC Insulated, Yellow, 10 PK

  • Mfr # SV5.5-5-10

  • Zoro # G610060149


product price: $15.95
/pk 10, $1.60/ea

Key Features

Insulation Color
Yellow
Insulation Type
PVC
Contact Material
Copper
Includes
10 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV5.5-5-10
Zoro #
G610060149
UPC #
-
Country of Origin
China

Dimensions

Stud Size
#10

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
PVC
Contact Material
Copper
Includes
10 pieces

Description

Fork terminals are a type of wire terminal with a fork- or spade-shaped connection stud on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated copper terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.


  • •Quantity: 10 Pieces
  • •Wire Size: 10 AWG to 12 AWG
  • •Stud Size: #10
  • •Material: Tin-Plated Copper with Yellow PVC Insulation
  • •Max. Temp: 75 deg. C - Max. Current: 48 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.