Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs

  • Mfr # FDFD2-250-100

  • Zoro # G210059444


product price:  $23.79
/pk 100, $0.24/ea

Key Features

Insulation Color
Blue
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Terminal Type
Female
Includes
100 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDFD2-250-100
Zoro #
G210059444
UPC #
-
Country of Origin
China

Details

Insulation Color
Blue
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Terminal Type
Female
Includes
100 pieces
Connector Assortment Type
Quick Connect

Description

Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.