
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, Black, 4 ft
Mfr # 1/4PVCHSBLA4
Zoro # G610059938
product price:Â $23.15
/eaKey Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1/4PVCHSBLA4
Zoro #
G610059938
UPC #
-
Country of Origin
United States
Dimensions
Length
4 ft
Use With Wire Size
1/4 in
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
PVC
Color
Black
Temp. Range
-20° to 105°C
Min. Shrink Temp.
100°C
Standards
ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1
Shrink Tubing I.D. Before Shrinking
1/4 in
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 1/4 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.