Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 3/16 in I.D. Before Shrinking, Black, 100 ft
- Mfr # 3/16PVCHSBLA100
- Zoro # G610060354
product price:Â
$
73.49
/ea
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
PVC
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/16PVCHSBLA100
- Zoro #
- G610060354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Use With Wire Size
- 3/16 in
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 2:1
- Wall Type
- Thin Wall
- Shrink Tubing I.D. After Shrinking
- 0.093 in
- Material
- PVC
- Color
- Black
- Temp. Range
- -20 Degrees to 105 Degrees C
- Min. Shrink Temp.
- 100 Degrees C
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
- Standards
- ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1
Description
Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 3/16 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.