Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 10 ft

  • Mfr # 1/2PVCHSBLA10

  • Zoro # G010060220


product price:  $38.69
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2PVCHSBLA10
Zoro #
G010060220
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft
Use With Wire Size
1/2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
PVC
Color
Black
Temp. Range
-20° to 105°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Standards
ASTM D3150, SAE-AMS-DTL-23053/2 Class 2, UL Subject 224 VW-1

Description

Heat shrink sleeving is perfect for insulating and protecting your wire or cable connection. This 1/2 heat shrink tubing is made of a black thin-wall layer of PVC. It has a shrink ratio of 2 to 1 and can shrink to cover items of irregular shapes, so this high quality sleeving is recommended for applications requiring smooth, tight-fitting, aesthetic coverings. The sleeving is flexible and long-term, and protects wires from UV light, fading, chemicals, moisture, and abrasion. Recommended shrink temperature is 100 deg. C 212 deg. F. Storage: Heat sensitive, store at 70 deg. F or below.


  • •1/2" Heat Shrink Sleeving | 2:1 Shrink Ratio | Black Thin-Wall PVC
  • •Expanded Inside Dia.: 0.500" (12.70mm) Min. | Recovered Inside Dia.: 0.250" (6.35mm) Max.
  • •Sleeving Length: 10 ft (3.05 m)
  • •Temperature Rating: -20 to +105 deg. C | Passes UL Subject 224 VW-1 Flammability Test
  • •Specifications Met: SAE-AMS-DTL-23053/2 Class 2, and ASTM D3150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products