Zoro Homepage

Hookup Wire, 12 AWG, Blue, 100 ft

  • Mfr # 12UL3173STRBLU100

  • Zoro # G610059785


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Nominal Outside Dia.
0.157 in
Voltage
600V
Conductor Design
Stranded
Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12UL3173STRBLU100
Zoro #
G610059785
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.157 in
Wire Size
12 AWG

Details

Item
Hookup Wire
Conductor Material
Copper
Jacket Color
Blue
Voltage
600V
Conductor Design
Stranded
Standards
UL Style 3173
Jacket Material
XLPE

Description

This XLPE 12 AWG UL3173 wire is ideal for use in rugged environments like electric motors & generators, transformer leads, and switchgear & appliance applications. It is also great for general 600V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or a component/winding baking process. The chemically cross-linked polyethylene jacket provides excellent cut-through and impact resistance, protects the wire against gasoline, chemicals, oils, & solvents, and additionally does not soften or burn when heated. The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity. This wire conforms to UL and CSA specifications and provides excellent uniformity for easy processing, stripping, and terminating. Remington Industries offers this top grade hook-up wire in 10 different colors to help you identify your circuits: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow. We also offer several different spool sizes for your convenience. Select this high quality wire today or browse more AWGs with Remington Industries.


  • •Conductor: 12 AWG Tinned Copper (0.0808" Diameter)
  • •Insulation: Chemically Cross-Linked Polyethylene (0.030" Thick, 0.157" Overall Diameter)
  • •Type: UL3173 Stranded Wire (65/30)
  • •Rated for 600V and 125°C (257°F)
  • •Available in 10 colors and 5 spool sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.