Hookup Wire, 14 AWG, Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow, 100 ft
- Mfr # 14UL3173STRKIT10COLOR100
- Zoro # G810059523
Key Features
Specifications
Details
- MFR #
- 14UL3173STRKIT10COLOR100
- Zoro #
- G810059523
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Copper
- Jacket Color
- Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
- Voltage
- 600V
- Conductor Design
- Stranded
- Standards
- UL Style 3173
- Includes
- 10 different colors - 100 ft each
- Jacket Material
- XLPE
Dimensions
- Length
- 100 ft
- Nominal Outside Dia.
- 0.138 in
- Wire Size
- 14 AWG
Description
The XLPE 14 AWG UL3173 wire in this kit is ideal for use in rugged environments like electric motors & generators, transformer leads, and switchgear & appliance applications. It is also great for general 600V electronics projects where the wire may periodically be exposed to higher temperature elements such as soldering irons, heat guns, or a component/winding baking process. The chemically cross-linked polyethylene jacket provides excellent cut-through and impact resistance, protects the wire against gasoline, chemicals, oils, & solvents, and additionally does not soften or burn when heated. The stranded conductor inside the jacket is made of tinned copper to provide good electrical connectivity. This wire conforms to UL and CSA specifications and provides excellent uniformity for easy processing, stripping, and terminating. This top grade kit includes black, blue, brown, gray, green, orange, red, violet, white, and yellow spools of wire; 100 feet each.
- •Conductor: 14 AWG Tinned Copper (0.0641" Diameter)
- •Insulation: Chemically Cross-Linked Polyethylene (0.030" Thick, 0.138" Overall Diameter)
- •Type: UL3173 Stranded Wire (41/30)
- •Rated for 600V and 125°C (257°F)
- •Kit includes black, blue, brown, gray, green, orange, red, violet, white, and yellow spools of wire; 100 feet each
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.