
Hookup Wire, 26 AWG, Orange, 100 ft
Mfr # 26UL1007STRORA
Zoro # G401907097
product price: $13.19
/eaKey Features
Conductor Material
Tinned Copper
Length
100 ft
Nominal Outside Dia.
0.05 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26UL1007STRORA
Zoro #
G401907097
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Nominal Outside Dia.
0.05 in
Wire Size
26 AWG
Wire Diameter
0.019 in
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Orange
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Package Type
Spool
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.