Hookup Wire, 30 AWG, Black/Blue/Green/Red/White/Yellow, 25 ft

  • Mfr # 30KITSTRPTFE

  • Zoro # G101909780


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Length
25 ft
Jacket Color
Black/Blue/Green/Red/White/Yellow
Nominal Outside Dia.
0.032 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30KITSTRPTFE
Zoro #
G101909780
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Nominal Outside Dia.
0.032 in
Wire Size
30 AWG
Wire Diameter
0.012 in

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Jacket Color
Black/Blue/Green/Red/White/Yellow
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
7 x 38

Description

Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.