Zoro Homepage

Hookup Wire, CSA TEW (UL 1015), 14 AWG, Tinned Copper

  • Mfr # 14UL1015STRKIT

  • Zoro # G401909275


product price: $67.19
/ea

Key Features

Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Nominal Outside Dia.
0.141 in
Voltage
600V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14UL1015STRKIT
Zoro #
G401909275
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.141 in
Wire Size
14 AWG
Overall Diameter
0.141"
Wire Diameter
0.0641"

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Type
UL1015 Stranded Wire (41/30)

Description

Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Includes Black, Blue, Green, Red, White, and Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.