
Hookup Wire, CSA TEW (UL 1015), 18 AWG, Gray, 100 ft
Mfr # 18UL1015TPCGRA100
Zoro # G407452614
product price: $51.49
/eaKey Features
Conductor Material
Bare Copper
Trade Designation
CSA TEW (UL 1015)
Nominal Outside Dia.
0.108 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18UL1015TPCGRA100
Zoro #
G407452614
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.108 in
Wire Size
18 AWG
Conductor Diameter
0.0403"
Overall Diameter
0.108"
Details
Item
Hookup Wire
Conductor Material
Bare Copper
Trade Designation
CSA TEW (UL 1015)
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Type
UL1015 TC Stranded Wire (16/30)
Description
This 18 gauge topcoat UL1015 wire is a general purpose hookup wire type that can be used in a variety of electrical applications The topcoat tinning means that the bare copper strands in this wire are twisted together and given an overall coating of tin, which provides good electrical connectivity and easy soldering Additionally, the PVC jacket protects the wire against abrasion, chemicals, oils, and solvents The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this high quality hookup wire in 10 different colors to help keep your projects organized Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs We also offer 5 different spool sizes for your convenience Choose this product today or browse more AWGs with Remington Industries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.