Zoro Homepage

Hookup Wire, CSA TEW (UL 1015), 20 AWG, Bare Copper, Gray, 1000 ft

  • Mfr # 20UL1015TPCGRA1000

  • Zoro # G407453000


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Bare Copper
Trade Designation
CSA TEW (UL 1015)
Jacket Color
Gray
Nominal Outside Dia.
0.099 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UL1015TPCGRA1000
Zoro #
G407453000
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.099 in
Wire Size
20 AWG
Overall Diameter
0.099"
Conductor Diameter
0.0320"

Details

Item
Hookup Wire
Conductor Material
Bare Copper
Trade Designation
CSA TEW (UL 1015)
Jacket Color
Gray
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Type
UL1015 TC Stranded Wire (10/30)

Description

This 20 gauge topcoat UL1015 wire is a general purpose hookup wire type that can be used in a variety of electrical applications The topcoat tinning means that the bare copper strands in this wire are twisted together and given an overall coating of tin, which provides good electrical connectivity and easy soldering Additionally, the PVC jacket protects the wire against abrasion, chemicals, oils, and solvents The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this high quality hookup wire in 10 different colors to help keep your projects organized Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs We also offer 5 different spool sizes for your convenience Choose this product today or browse more AWGs with Remington Industries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.