
Hookup Wire, CSA TR-64 (UL 1007, 1569), 14 AWG, Red, Stranded, 100 ft
Mfr # 14UL1007STRRED100
Zoro # G401908285
product price: $35.29
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Nominal Outside Dia.
0.105 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14UL1007STRRED100
Zoro #
G401908285
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.105 in
Wire Size
14 AWG
Overall Diameter
0.105" Stranded or 0.097" Solid
Wire Diameter
0.0641"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Type
UL1007 Stranded Wire (41/30) or UL1007 Solid Wire
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Brown, Blue, Gray, Green, Orange, Red, Violet, White, and Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.