Hookup Wire, CSA TR-64 (UL 1007, 1569), 16 AWG, Stranded, Red, 100 ft
- Mfr # 16UL1007STRRED
- Zoro # G901910320
product price:Â
$
28.39
/ea
Key Features
Conductor Material
Tinned Copper
Length
100 ft
Nominal Outside Dia.
0.094 in
Voltage
300V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16UL1007STRRED
- Zoro #
- G901910320
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Red
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Package Type
- Spool
Dimensions
- Length
- 100 ft
- Nominal Outside Dia.
- 0.094 in
- Wire Size
- 16 AWG
- Wire Diameter
- 0.0508 in
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.