Shop REMINGTON INDUSTRIES
See all product information
Create Account
Hookup Wire, CSA TR-64 (UL 1007, 1569), 18 AWG, Black, Stranded, Tinned Copper, 500 ft
- Mfr # 18UL1007STRBLA500
- Zoro # G401911490
product price:Â
$
73.99
/ea
Key Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Black
Nominal Outside Dia.
0.080 in
Voltage
300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18UL1007STRBLA500
- Zoro #
- G401911490
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.080 in
- Wire Size
- 18 AWG
- Overall Diameter
- 0.080" Stranded or 0.073" Solid
- Wire Diameter
- 0.0403"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Trade Designation
- CSA TR-64 (UL 1007, 1569)
- Jacket Color
- Black
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Type
- UL1007 Stranded Wire (16/30) or UL1007 Solid Wire
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.