Shop REMINGTON INDUSTRIES
See all product information
Create Account
Hookup Wire, CSA TR-64 (UL 1007, 1569), 18 AWG, Red, Solid, 1000 ft
- Mfr # 18UL1007SLDRED1000
- Zoro # G801910741
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Red
Nominal Outside Dia.
0.073 in
Voltage
300V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18UL1007SLDRED1000
- Zoro #
- G801910741
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Trade Designation
- CSA TR-64 (UL 1007, 1569)
- Jacket Color
- Red
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Type
- UL1007 Stranded Wire (16/30) or UL1007 Solid Wire
Dimensions
- Nominal Outside Dia.
- 0.073 in
- Wire Size
- 18 AWG
- Overall Diameter
- 0.080" Stranded or 0.073" Solid
- Wire Diameter
- 0.0403"
Description
Hook up wire is used in a variety of general-purpose electrical applications. Solid copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.