
Hookup Wire, CSA TR-64 (UL 1007, 1569), 22 AWG, White, Solid, 250 ft
Mfr # 22UL1007SLDWHI250
Zoro # G401907813
product price: $32.39
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Nominal Outside Dia.
0.058 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22UL1007SLDWHI250
Zoro #
G401907813
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.058 in
Wire Size
22 AWG
Wire Diameter
0.0254"
Overall Diameter
0.062" Stranded or 0.058" Solid
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Voltage
300V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Type
UL1007 Stranded Wire (7/30) or UL1007 Solid Wire
Description
Hook up wire is used in a variety of general-purpose electrical applications. Solid copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.