
Hookup Wire, CSA TR-64 (UL 1007, 1569), 28 AWG, 10 Colors, 100 ft
Mfr # 28UL1007STRKIT10COLOR100
Zoro # G401908193
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Nominal Outside Dia.
0.046 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28UL1007STRKIT10COLOR100
Zoro #
G401908193
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.046 in
Wire Size
28 AWG
Wire Diameter
0.0126"
Overall Diameter
0.046"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Type
UL1007 Stranded Wire (7/36) or UL1007 Solid Wire
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.