
Hookup Wire, CSA TR-64 (UL 1007, 1569), 28 AWG, Orange, Solid, 300V, 1000 ft
Mfr # 28UL1007SLDORA1000
Zoro # G401907165
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Nominal Outside Dia.
0.046 in
Voltage
300V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28UL1007SLDORA1000
Zoro #
G401907165
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.046 in
Wire Size
28 AWG
Wire Diameter
0.0126"
Overall Diameter
0.046"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Voltage
300V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Type
UL1007 Stranded Wire (7/36) or UL1007 Solid Wire
Description
Hook up wire is used in a variety of general-purpose electrical applications. Solid copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green, Yellow, Gray , Brown, Orange, and Violet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.