Lead Wire, 18 AWG, 10 Colors, 1 ft

  • Mfr # CSKIT18UL1007STR12

  • Zoro # G414778455


product price: $127.99
/pk 200, $0.64/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.080 in
Voltage
300V
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSKIT18UL1007STR12
Zoro #
G414778455
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Nominal Outside Dia.
0.080 in
Wire Size
18 AWG

Details

Item
Lead Wire
Conductor Material
Copper
Jacket Color
10 Colors
Voltage
300V
Conductor Design
Stranded
Wire Color
10 Colors
Standards
UL Style 1007
Includes
10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (200 feet of wire total)

Description

Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 200 feet of wire total Material: Tinned Copper with PVC Insulation Conductor Diameter: 0.0403 | Overall Diameter: 0.080 Type: UL Style 1007, 300V Stranded Wire 16/30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.