
Lead Wire, 18 AWG, 10 Colors, 6 in
Mfr # CSKIT18PTFESTR6
Zoro # G414778431
product price: $249.99
/pk 200, $1.25/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.069 in
Voltage
600V
Insulation Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSKIT18PTFESTR6
Zoro #
G414778431
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Nominal Outside Dia.
0.069 in
Wire Size
18 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Jacket Color
10 Colors
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Wire Color
10 Colors
Standards
MIL-W-16878/4
Includes
10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (100 feet of wire total)
Description
Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 6 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 100 feet of wire total Material: Silver-Plated Copper with PTFE Insulation Conductor Diameter: 0.0469 | Overall Diameter: 0.069 Type: MIL-W-16878/4, 600V Stranded Wire 19/30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.