Lead Wire, 20 AWG, 10 Colors, 1 ft
- Mfr # CSKIT20PTFESTR12
- Zoro # G314778463
product price:Â
$
395.99
/pk of 200, $1.98/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.058 in
Voltage
600V
Insulation Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSKIT20PTFESTR12
- Zoro #
- G314778463
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 ft
- Nominal Outside Dia.
- 0.058 in
- Wire Size
- 20 AWG
Details
- Item
- Lead Wire
- Conductor Material
- Copper
- Jacket Color
- 10 Colors
- Voltage
- 600V
- Insulation Material
- PTFE
- Conductor Design
- Stranded
- Wire Color
- 10 Colors
- Standards
- MIL-W-16878/4
- Includes
- 10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (200 feet of wire total)
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 200 feet of wire total Material: Silver-Plated Copper with PTFE Insulation Conductor Diameter: 0.0377 | Overall Diameter: 0.058 Type: MIL-W-16878/4, 600V Stranded Wire 19/32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.