Lead Wire, 20 AWG, Brown, 6 in
- Mfr # CS20PTFESTRBRO-6-25
- Zoro # G010097448
Key Features
Specifications
Details
- MFR #
- CS20PTFESTRBRO-6-25
- Zoro #
- G010097448
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Silver Plated Copper
- Color
- Brown
- Jacket Color
- Brown
- Voltage
- 600V
- Insulation Material
- PTFE
- Conductor Design
- Stranded
- Temp. Rating
- 200°C
- Stranding
- 19/32
- Standards
- MIL-W-16878/4
Dimensions
- Length
- 6 in
- Nominal Outside Dia.
- 0.058 in
- Outside Dia.
- 0.058 in
- Wire Size
- 20 AWG
- Wire Dia.
- 0.0377 in
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The brown leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 20 AWG Silver-Plated Copper (0.0377" Diameter)
- •Insulation: PTFE (0.010" Thick, 0.058" Overall Diameter)
- •Type: PTFE Stranded Wire (19/32)
- •Rated for 600V and 200°C (392°F)
- •Contains 25 pieces of brown wire, cut to 6 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.