Lead Wire, 28 AWG, Black, 18 in
- Mfr # CS28MILWSTRBLA-18-25
- Zoro # G110099960
Key Features
Specifications
Details
- MFR #
- CS28MILWSTRBLA-18-25
- Zoro #
- G110099960
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- Black
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Stranding
- 7/36
- Standards
- MIL-W-16878/1
Dimensions
- Length
- 18 in
- Nominal Outside Dia.
- 0.035 in
- Outside Dia.
- 0.035 in
- Wire Size
- 28 AWG
- Wire Dia.
- 0.0126 in
Description
Remington Industries offers this bundle of 28 AWG pre-cut and pre-stripped MIL-W hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The black leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our MIL-W hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 28 AWG Tinned Copper (0.0126" Diameter)
- •Insulation: PVC (0.011" Thick, 0.035" Overall Diameter)
- •Type: MILW Stranded Wire (7/36)
- •Rated for 600V and 105°C (221°F)
- •Contains 25 pieces of black wire, cut to 18 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.