Lead Wire, CSA TEW (UL 1015), 14 AWG, Stranded, White, 1 ft, 250 PK

  • Mfr # CS14UL1015STRWHI-12-250

  • Zoro # G610090764


product price:  $209.99
/pk 250, $0.84/ea
Free Shipping & Returns

Key Features

Conductor Material
Tinned Copper
Length
1 ft
Color
White
Nominal Outside Dia.
0.141 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS14UL1015STRWHI-12-250
Zoro #
G610090764
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Nominal Outside Dia.
0.141 in
Outside Dia.
0.141 in
Wire Size
14 AWG
Wire Dia.
0.0641 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Color
White
Jacket Color
White
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
41/30
Wire Color
White
Standards
UL Style 1015

Description

Remington Industries offers this bundle of 14 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products